
RAB DESIGN LIGHTING 093606 60W 120V Incandescent Ceiling/Wall Mount Rough Service Fixture, White
Description
The Van1I is a general illumination fixture for rough service (vandal-resistant) applications. Great for areas that require adequate light capabilities for safety and security. Ideal for use in entry ways, corridors and wall mounted applications.
Specifications
Brand Name | Rab Design Lighting | Item Name | Surface Mount Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | Incandescent | Housing Finish | Matte White |
Lamp Wattage | 60 W | Lamp Base | E26 |
Lens Type | Plastic | Mounting Type | Surface, Wall |
Housing Material | Steel | Dimensions | 140 mm W x 106 mm H |
UPC | 061184936066 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |