
RAB DESIGN LIGHTING 007921 200W 120V Incandescent Weather Proof Wall Mount Fitter w/ Cast-Guard, Junction Box-Large
Description
The VBS200CG fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look. The VBS200CG is also available with a powder coat paint finish.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Watertight Fixture | Type | Direct Light Outlet |
Voltage Rating | 120 V | Fixture Wattage | 200 W |
Number of Lamps | 1 | Housing Finish | Gray |
Lamp Wattage | 200 W | Lens Type | Transparent Glass |
Mounting Type | Wall | Dimensions | 139.7 mm dia x 314.5 mm L |
Includes | Guard | UPC | 061184079213 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |