
PAULUHN ACEH15IC1 150W Eaton Fixture Body Ceiling Mount Incandescent
Description
Lamp fixture. 150 W maximum incandescent. Ceiling mount, feed through 1/2 inch NPT. High temperature silicone gasket provides a watertight seal. Watertight mounting in any direction.
Specifications
Brand Name | Crouse-Hinds | Item Name | Ceiling Fixture |
Fixture Wattage | 150 W | Lamp Type | Incandescent |
Housing Finish | Gloss | Lamp Wattage | 150 W |
Enclosure Type | IP66, Class III | Mounting Type | Ceiling |
Includes | Lamp | UPC | 662276496767 |
Packages
1 - UNIT - 1 |