ACUITY VR2-CSA VR2 Series Rough Service Fixture Incandescent Ceiling/Wall-Mounted, CSA Certified
Description
General illumination for rough service (vandal-resistant) applications. Ideal for applications that require minimum light capabilities for safety and security. Certain airborne contaminants can diminish integrity of acrylic
Specifications
Brand Name | Acuity Brands | Item Name | Vandal-Proof Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 100 W | Lamp Type | Incandescent |
Number of Lamps | 1 | Housing Finish | White, Matte |
Lamp Wattage | 100 W | Lamp Base | E27 Medium |
Lens Type | Structured Plastic | Lumens | 1750 lm |
Mounting Type | Wall | Housing Material | Plastic |
Dimensions | 216 mm L x 149 mm W x 114 mm H |
Packages
1 - UNIT - 1 |