
PHILIPS LIGHTING 4 ft 4300LM 4000K 120-277V DW Vaporlume LED, Non-Dimming
Description
The Philips Day-Brite / Philips CFI Vaporlume sealed industrial DW is a wet location listed luminiare with a non-metal exterior, housing and lens assembly.
Specifications
Brand Name | Philips Lighting | Sub Brand | Day-Brite |
Item Name | Vapor Tight Fixture | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 - 277 V, 1 - 10 V Dimming | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | White, Matte | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lumens | 4300 lm | Mounting Type | Suspended, Wall, Ceiling |
Housing Material | Plastic | Dimensions | 1270 mm L x 178 mm W x 132 mm H |
Includes | Control Unit | Application | Indoor/Outdoor Industrial |
UPC | 782343624999 |
Packages
1 - UNIT - 1 |