![cfidwpe43l8404unv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698788.jpg?preset=medium)
PHILIPS LIGHTING 912400393653 120-277V 4300LM 80CRI 4000K Philips CFI Vaporlume LED DW, Fiberglass Wet Location Polycarbonate
Description
The DW LED Vaporlume is a wet location industrial product designed for both indoor and outdoor applications. It is designed with an LED light source, enabling it to easily replace fluorescent sources due to its reliable performance in cold conditions with the added benefit of energy savings.
Specifications
Brand Name | Signify | Item Name | Vapor Tight Fixture |
Type | Direct | Voltage Rating | 120 - 277 VAC |
Lamp Type | Not Exchangeable LED | Lamp Wattage | 49 W |
Color Temperature | 4000 K | Ballast Type | Electronic Transformer |
Lens Type | Plastic, Structured | Lumens | 4300 lm |
Enclosure Type | IP65 | Mounting Type | Suspended, Wall |
Housing Material | Plastic | Dimensions | 1270 mm L x 178 mm W x 132 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 |