Abbotsford
cfifhtwg4

PHILIPS LIGHTING FHTWG4 Wire Guard for 4-Lamp FHT Series Narrow Body Fixture, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:FHTWG4

Description

Wire Guard for 4-Lamp FHT Series Narrow Body Fixture

Specifications

Brand Name Philips Lighting Item Name Vapour Resistant Wrap Fixture
Type Direct, Narrow, Symmetric Voltage Rating 347 V
Fixture Wattage 50 W Lamp Type LED
Number of Lamps 4 Series FHT
Lamp Wattage 50 W Light Color White
Lumens 4500 lm Dimensions 4 ft

Packages

1 - UNIT - 1