![cfiv3w435l835unvdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159018192.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 120V-277V 3500LM 80CRI 3500K Day-Brite V3W LED Vaporlume, 0-10V Dimming
Description
The Philips Day-Brite / Philips CFI Vaporlume LED sealed industrial V3W is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire.FEATURES:• Reliable performance up to 145 LPW• Standard 0-10V dimming• Optional occupancy sensors• Multiple lens optionsAPPLICATIONS:• Freezers• Food Processing• Petrol And Convenience• Greenhouses• Parking Garages
Specifications
Brand Name | Day-Brite CFI | Item Name | Vapor Proof Fixture |
Type | Vaporlume, Dimmable | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | Smooth |
Series | V3W | Lamp Wattage | 35 W |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lens Type | Clear Acrylic | Lumens | 3500 lm |
Enclosure Type | IP65 | Mounting Type | Surface |
Housing Material | Molded Fiberglass Reinforced Polyester | Dimensions | 4 ft L |
Application | Indoor and Outdoor Applications | UPC | 784197626358 |
Packages
1 - UNIT - 1 |