
PHILIPS LIGHTING 4 ft 120V-277V 4300LM 80CRI 4000K Day-Brite V3W LED Vaporlume, 0-10V Dimming
Description
The Philips Day-Brite / Philips CFI Vaporlume LED sealed industrial V3W is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire.FEATURES:• Reliable performance up to 145 LPW• Standard 0-10V dimming• Optional occupancy sensors• Multiple lens optionsAPPLICATIONS:• Freezers• Food Processing• Petrol And Convenience• Greenhouses• Parking Garages
Specifications
Brand Name | Philips Lighting | Sub Brand | Day-Brite |
Item Name | Vaportight Fixture | Type | Batten |
Voltage Rating | 120 - 277 V | DLC | Y |
DLC Code | PA5E45ZT | DLC Class | Premium |
DLC Version | 5 | Color Temperature | 4000 K |
Lumens | 4300 lm | Dimensions | 4 ft L |
Standards | DLC Listed | Application | For Industrial |
UPC | 784197426552 |
Packages
1 - UNIT - 1 |