PHILIPS LIGHTING 4 ft 120V-277V 4300LM 80CRI 3500K Day-Brite V3W LED Vaporlume, 0-10V Dimming
Description
The Philips Day-Brite / Philips CFI Vaporlume LED sealed industrial V3W is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire.FEATURES:• Reliable performance up to 145 LPW• Standard 0-10V dimming• Optional occupancy sensors• Multiple lens optionsAPPLICATIONS:• Freezers• Food Processing• Petrol And Convenience• Greenhouses• Parking Garages
Specifications
Brand Name | Day-Brite CFI | Item Name | Vaportight Fixture |
Type | Vaporlume, Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 29 W | Lamp Type | LED |
Housing Finish | Smooth | Series | V3W |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lumens | 4300 lm | Enclosure Type | IP65 |
Mounting Type | Surface/Suspended | Housing Material | Molded Fiberglass Reinforced Polyester |
Dimensions | 47-1/8 in L x 5-7/8 in W x 3-7/8 in H | Standards | cETLus Listed, DLC Listed |
Application | For Indoor and Outdoor Applications | UPC | 784197626365 |
Packages
1 - UNIT - 1 |