CANLYTE VT248-120SO SEALATRON 4' 2T
Description
One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches. Optional polycarbonate lens. Optional tamper proof latch. Optional inside silver reflector. Up to 86% efficient with silver reflector.
Specifications
Brand Name | Philips Lighting | Item Name | Vapor Tight Fixture |
Fixture Wattage | 2 x 32 W | Lamp Type | T8 |
Number of Lamps | 2 | Housing Finish | White |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Electronic | Mounting Type | Suspended |
Housing Material | Steel | Dimensions | 48 in L x 7.63 in W x 4.48 in H |
Includes | Control Unit | UPC | 622252096206 |
Packages
1 - UNIT - 1 | 40 - SKID - 40 | 48 - UNIT - 48 |