![cfivt296h120cb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685827.jpg?preset=medium)
SIGNIFY VT296H-120CB FIXT SURF STRIP DEEP 8ft2 T8 HO 120V ELEC
Description
One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches. Optional polycarbonate lens. Optional tamper proof latch. Optional inside silver reflector. Up to 86% efficient with silver reflector.
Specifications
Brand Name | Philips Lighting | Item Name | Vapor Tight Fixture |
Type | Direct | Voltage Rating | 120 V |
Fixture Wattage | 220 W | Lamp Type | T12 Fluorescent |
Lamp Wattage | 110 W | Lamp Base | G13 |
Light Color | White | Ballast Type | Electronic |
Lens Type | Transparent Plastic | Mounting Type | Suspended |
Housing Material | Steel, Fiberglass Reinforced Polyester | Dimensions | 2438.4 mm L x 194 mm W x 143 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 35 - SKID - 35 |