Abbotsford
cfivtc36l840unv

PHILIPS LIGHTING 4 ft 120-277V 4000K 3600LM LED Vapour Tight

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:000911401738102

Description

pDay-Brite/CFI VTC Sealed strip is a durable wet location rated product designed for use in both indoor and outdoor environments. This luminaire offers rugged reliability and the efficiency your successful business requires./pstrongFeatures/strongulliGrey one piece, molded polycarbonate body. No rusting, no oxidation, and no corrosion./liliStandard lens is frosted./liliGasket provides tight seal between plastic lens and housing./liliStainless steel latches are standard./liliHanging V hooks included (set of 2)./liliWrap around mounting brackets included (set of 2)./lilicULus listed to meet UL 1598 standards for -10C to 40C ambient. Suitable for wet locations./li/ul

Specifications

Brand Name Philips Lighting Sub Brand Day-Brite
Item Name Vapor Tight Fixture Type Non-Dimmable
Voltage Rating 120 - 277 V Lamp Type LED
Housing Finish Gray Series VTC
Light Output 3600 lm Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted
Lumens 3600 lm Housing Material Molded Polycarbonate
Dimensions 48 in L x 3-1/4 in W x 3 in H Includes (2) Hanging V Hooks, (2) Wraparound Mounting Brackets
Standards cULus Listed Application For use in Both Indoor and Outdoor Environments, Wet Location

Packages

1 - UNIT - 1