![cfivtn4254stunvpg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687636.jpg?preset=medium)
PHILIPS LIGHTING 49-7/8 inch 54W 120-277V T5HO 2-Lamp VTN Series Vaportight
Description
Enclosed shielded illumination for demanding locations. CSA listed for damp/wet locations. One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches. RS version is 4½" deep. SL and HO are 5?" deep.
Specifications
Brand Name | Philips Lighting | Item Name | Vapour Resistant Wrap Fixture |
Type | Industrial, Direct | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 108 W | Lamp Type | T5 Fluorescent |
Lamp Wattage | 54 W | Lamp Base | G5 Mini Bi-Pin |
Light Color | Gray | Ballast Type | Electronic |
Lens Type | Transparent Plastic | Enclosure Type | IP65 |
Mounting Type | Suspended | Housing Material | Fiberglass Reinforced Polyester |
Dimensions | 1267 mm L x 194 mm W x 114 mm H | Includes | Control Unit, Lamp |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |