![aimvp4la3240k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286718460.jpg?preset=medium)
AIMLITE CORP 4 ft 75W 120-277V 4000K VP4-L Series LED Vapour Tight Linear Fixture
Description
The VP4-L is an IP65 rated for use in for both indoor and outdoor applications, ideal for a variety of industrial, commercial, vandal resistant and residential applications. The housing is sealed with a uniform gasket that blocks the ingress of moisture and dust and reinforced snap clips lock the luminaire together. The UV stabilized polycarbonate housing and lens with LED diffusing pigment are impervious to rust or rot and are unaffected by extreme temperatures. Stainless steel mounting hardware for wall, ceiling or suspended mounting.0-10V dimming driver is standard.
Packages
1 - UNIT - 1 |