![aimvpl4la423c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/484666478.jpg?preset=medium)
AIMLITE VPL4-LA4-2/3C 4ft 67W 120-277V 8560LM VPL4-L Series LED Vaportight
Description
4 ft 67 W 120 to 277 V NEMA 4X NSF Vapor Tight Luminaries with 3 CCT selectable 3500/4000/5000 K color temperature, 8560 Lumens. luminaries ideal for a variety of industrial, commercial applications. Installed either indoors or outside, the VPL4-L provides superior light distribution. Intended for applications where moisture and/or dust may be present. Also appropriate for those applications that may require: wash ability/hose down, complete containment of the LEDs, the ability to withstand reduced temperatures and withstand moderate impact. Seals dust out.
Specifications
Brand Name | Aimlite | Item Name | Vaportight High Bay Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 67 W |
Lamp Type | LED | Housing Finish | Gray |
Average Life | >50000 hr | Color Temperature | 3500 K, 4000 K, 5000 K |
Color Rendering Index (CRI) | 80+ | Ballast Type | 0 - 10 V Dimmable |
Lens Type | Frosted Polycarbonate | Lumens | 8560 lm |
Enclosure Type | NEMA 4X, IP66 | Mounting Type | Surface, Suspended |
Housing Material | Polycarbonate | Dimensions | 4 ft L x 4-3/4 in W x 4-1/4 in H |
Standards | DLC Listed, cETLus Listed, NSF Listed, ICES-005, UL 1598, UL 8750 | Application | Commercial and Industrial Applications |
Packages
1 - UNIT - 1 |