EGS 4 ft 7000LM 347-480V Viamaster LED Luminaire
Description
The Viamaster LED luminaire is ideal for use in ATEX and IECEx Governed harsh and hazardous locations. It features a contemporary, low profile design that is suitable for tight spaces. It is lightweight for easy handling and is designed to simplify installation and maintenance. A terminal block with ample wiring room simplifies electrical connections. Its industry leading thermal management ensures safe, reliable operation over a wide temperature range. Field replaceable components can be accessed by swinging away the hinged cover, secured with captive screws. Viamaster LED is available in a full range of lumen outputs, with light distribution equivalent to fluorescent luminaires.
Specifications
Brand Name | Appleton | Sub Brand | Viamaster™ |
Item Name | Hazardous Location LED Luminaire | Type | Linear |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 82 W |
Lamp Type | LED | Number of Lamps | 36 |
Housing Finish | Gray Polyester | Average Life | 60000 hr |
Color Temperature | 5650 K | Color Rendering Index (CRI) | 70 |
Lens Type | Thermal Shock and Impact Resistant Polycarbonate | Lumens | 7800 lm |
Enclosure Type | IP66 | Housing Material | Copperfree Aluminum |
Dimensions | 48 in L x 7 in W | Standards | UL 1598, UL 8750, UL 844, C22.2 No 250, C22.2 No 137, cCSAus Certified 70013699, NEC/CEC Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Group IIC, Type 3R, 4, 4X, Division 2/Zone 2 Hazardous Rating |
Application | For Oil Refineries, Petrochemical Facilities, Pulp and Paper Mills, Food Processing Plants, Warehouses, Underground Tunnels and Indoor or Outdoor use | UPC | 781381373777.0 |
Packages
1 - UNIT - 1 |