
EGS MLEDN17P5BU 175W 120/277V Mercmaster™ LED Halide Unit, Baked Gray
Description
Appleton MercMaster LED Gen.2 Haz. Loc, 4X rated Luminaire Body, 175W MH Equivalent, 74W, 6076 Lumens, for 120-277VAC
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | Vapor Tight Fixture | Type | Direct Light Outlet, Symmetric, 1-Piece |
Voltage Rating | 120 - 277 V | Fixture Wattage | 74 W |
Lamp Type | Not Exchangeable LED | Housing Finish | Matte |
Amperage Rating | 630 mA | Lamp Wattage | 74 W |
Light Color | White | Color Temperature | 5650 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic Transformer |
Lens Type | Transparent Plastic | Lumens | 6076 lm |
Enclosure Type | IP67 | Mounting Type | Suspended/Wall/Surface |
Housing Material | Aluminum | Dimensions | 391.16 mm dia x 169.16 mm H |
Includes | Control Unit | Standards | NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Group IIC, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III; UL 1598, 1598A, 8750, 844; CSA C22.2 No.250, C22.2 No.137, 065182 |
Application | For Marine And Wet Locations, Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Are Present, Areas Of Low Clearance, Low Ceiling Heights Or Where Fixture Weights Must Be Minimized, Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust, Corrosive Atmosphere Or High Ambient Temperatures Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment, Parking Garages, Other Areas Where Dust, Water, Dirt And Rough Usage Are A Problem | UPC | 781381931502 |
Packages
1 - UNIT - 1 |