![appmledn25p5bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268268498.jpg?preset=medium)
EGS MLEDN25P5BU 250W 120-277VAC 95.5W Appleton Mercmaster LED Halide Unit
Description
MERCMASTERâ„¢ LED series luminaire enclosed and gasketed fixture. Compact light weight low profile design is suited for low mounting heights. Modular design allows scores of fixture component combinations to meet installation needs. Fixture housing and mounting hoods are copper free cast aluminium with baked epoxy finish. All exposed hardware is stainless steel. Suitable for use in marine and wet locations. A wide range of industrial, chemical processing and other areas where flammable gases and vapors are present. Areas of low clearance, low ceiling heights or where fixture weights must be minimized. Non-hazardous locations where severe weather conditions, excessive moisture, dirt, dust, corrosive atmosphere or high ambient temperatures are encountered.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | Vapor Tight Fixture | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 95.5 W |
Lamp Type | Not Exchangeable LED | Housing Finish | Matte |
Amperage Rating | 830m A | Lamp Wattage | 95.5 W |
Light Color | White | Color Temperature | 5650 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic Transformer |
Lens Type | Transparent Plastic | Lumens | 9455 lm |
Enclosure Type | IP67 | Mounting Type | Suspended, Wall, Ceiling |
Housing Material | Aluminum | Dimensions | 391.16 mm dia x 169.16 mm H |
Includes | Control Unit | Standards | NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Group IIC, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III; UL 1598, 1598A, 8750, 844; CSA C22.2 No.250, C22.2 No.137, 065182 |
Application | For Marine And Wet Locations, Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Are Present, Areas Of Low Clearance, Low Ceiling Heights Or Where Fixture Weights Must Be Minimized, Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust, Corrosive Atmosphere Or High Ambient Temperatures Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment, Parking Garages, Other Areas Where Dust, Water, Dirt And Rough Usage Are A Problem | UPC | 781381955485 |
Packages
1 - UNIT - 1 |