
EGS 3/4 inch 200W Stylmaster Incandescent Luminaire With Globe and Guard
Description
Wall mount fixture used with STYLMASTER™ Incandescent luminaires. Includes outlet box with five tapped openings - with mounting lugs and four close-up plugs.
Specifications
Brand Name | Appleton | Sub Brand | Stylmaster™ |
Item Name | Incandescent Luminaire with Globe and Guard | Lamp Type | A23 |
Lamp Wattage | 60 - 200 W | Includes | Outlet Box with (5) Tapped Openings, Mounting Lugs and (4) Close-Up Plugs |
Standards | CEC Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III | UPC | 781381822237 |
Packages
1 - UNIT - 1 |