![appvcx1075g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12380053.jpg?preset=medium)
EGS 200W 3/4 inch Appleton Stylmaster Incandescent Luminaires Weatherproof Fixture Ceiling Mount
Description
Ceiling mount fixture used with STYLMASTERâ„¢ Incandescent luminaires. Includes outlet box with five tapped openings - with mounting lugs and four close-up plugs.
Specifications
Brand Name | Appleton | Sub Brand | Stylmaster™ |
Item Name | Incandescent Luminaire with Globe and Guard | Type | Weatherproof |
Lamp Type | A23 | Lamp Wattage | 60 - 200 W |
Includes | Outlet Box with (5) Tapped Openings, Mounting Lugs and (4) Close-Up Plugs | Standards | CEC Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
UPC | 781381453967 |
Packages
1 - UNIT - 1 |