![gvafad232pc120277ishp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12235910.jpg?preset=medium)
GVA LIGHTING 4 ft 32W T8 GVA Lighting 2 Lamps Polycarbonate FA-D Series Waterproof Luminaires Instant Start
Description
FA-D Series waterproof luminaires dimensionally stable, lightweight fixture for use in damp or wet locations and for areas with high concentrations of dust, fumes and diluted acids. It is an energy efficient surface or suspension mount waterproof luminare for use with T8, T5 or T5HO lamps.
Specifications
Brand Name | GVA Lighting | Item Name | Vapor Tight Fixture |
Type | Direct Light Outlet | Voltage Rating | 120 - 277 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Housing Finish | Gray |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Instant Start | Lens Type | Plastic Opal |
Enclosure Type | IP67 | Mounting Type | Suspended |
Dimensions | 168 mm W x 114 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 |