![gvafad254pc120277pshppl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12235910.jpg?preset=medium)
GVA LIGHTING 4 ft 2L T5 120/277V GVA LIGHTING High Output Vapourtite
Description
FA-D Series waterproof luminaires dimensionally stable, lightweight fixture for use in damp or wet locations and for areas with high concentrations of dust, fumes and diluted acids. It is an energy efficient surface or suspension mount waterproof luminare for use with T8, T5 or T5HO lamps.
Specifications
Brand Name | GVA Lighting | Item Name | Vapor Tight Fixture |
Type | Direct Light Outlet | Voltage Rating | 120 - 277 V |
Fixture Wattage | 108 W | Lamp Type | T5 Fluorescent (Lamp Included) |
Number of Lamps | 2 | Housing Finish | Gray |
Lamp Wattage | 54 W | Lamp Base | G5 Miniature Bi-Pin |
Ballast Type | Standard Electronic | Lens Type | Plastic Opal |
Enclosure Type | IP67 | Mounting Type | Suspended |
Housing Material | Plastic | Dimensions | 660 mm dia x 1283 mm L |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 50 - SKID - 50 |