RAB DESIGN LIGHTING 089287 14W 5k Multivolt RAB Design Fixture Ceiling Pendant LED, Natural
Description
Precision die cast aluminum with integrated heat sinking system. Clear polycarbonate lens is standard. Globe and guard options are available. Existing incandescent VAKS / DVAKS series globe and guard will fit new LED fixture. Fixture is disassembled for easy installation. 14 watt power consumption. 120-277 input voltage. 5,000k colour temperature. Colour rendering index (CRI) 70. Lamp life (L70) 50,000 hours IP65 rated cULus approved.
Specifications
Brand Name | Rab Design Lighting | Item Name | Vapor Proof Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 14 W |
Lamp Type | LED | Housing Finish | Natural Aluminum |
Lamp Wattage | 14 W | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Polycarbonate | Lumens | 1400 lm |
Enclosure Type | IP65 | Mounting Type | Pendant |
Housing Material | Die-Cast Aluminum | Dimensions | 4 in W x 5.4 in H |
Standards | cULus Listed | Application | For Industrial and Architectural Applications Such as Entrances, Stairwells, Mandoors, Outdoor Walkways, Tunnels and Service Areas |
UPC | 061184892874 |
Packages
1 - UNIT - 1 |