RAB DESIGN LIGHTING 092877 FIXT LED VAPOURPROOFSURF NON METALLIC 4K GRY
Description
An energy-efficient alternative when sturdy vapor and dust-proof lighting is required. A lightweight fixture that is built to last. Can be mounted on walls or ceilings, in a variety of different applications such as grain elevators, boats, mines, farms, and marine areas.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED Vaporproof Fixture |
Type | Non-Metallic | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | Gray |
Amperage Rating | 0.13 A at 120 V, 0.08 A at 208 V, 0.07 A at 240 V, 0.06 A at 277 V | Lamp Wattage | 14 W |
Light Output | 117.7 lm/W | Average Life | 100000 hr |
Color Temperature | 4000 K | Lens Type | Polycarbonate |
Lumens | 1520 lm | Enclosure Type | NEMA 4X |
Mounting Type | Ceiling | Housing Material | Glass Reinforced Plastic |
Dimensions | 5.2 in dia x 4.08 in H | Standards | IP66, DLC Listed, UL Listed, Class 1, Div 2, Groups A, B, C, D (T4) Class 2, Div 2, Groups F, G (T5) |
UPC | 061184928771 |
Packages
1 - UNIT - 1 |