
RAB DESIGN LIGHTING 092878 FIXT LED VAPOURPROOFWALL NON METALLIC 4K GRY
Description
An energy-efficient alternative when sturdy vapor and dust-proof lighting is required. A lightweight fixture that is built to last. Can be mounted on walls or ceilings, in a variety of different applications such as grain elevators, boats, mines, farms, and marine areas.
Specifications
Brand Name | Rab Design Lighting | Item Name | Vapor Tight Fixture |
Type | Non-Metallic | Voltage Rating | 120 - 277 V |
Fixture Wattage | 14 W | Lamp Type | LED |
Housing Finish | Frosted White/Gray | Light Output | 1573 lm |
Average Life | 100000 hr | Color Temperature | 4000 K |
Lens Type | Polycarbonate | Enclosure Type | NEMA 4X |
Mounting Type | Wall | Housing Material | Glass Reinforced Plastic |
Dimensions | 7.79 in L x 1.75 in W x 5.88 in W | Standards | UL Listed, UL 844, UL1598A, Hazardous Locations Class I, Division 2, Groups A, B, C and D |
Application | For Grain Elevators, Boats, Mines, Farms, Distilleries, Greenhouses, Chemical Plants, Marines and Wet Locations | UPC | 061184928788 |
Packages
1 - UNIT - 1 |