![desvbks200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/205604617.jpg?preset=medium)
RAB DESIGN LIGHTING 007920 200W 120V 3-Plugs 1/2” NPT VBKS200 Series Weatherproof No Guard Incandescent Fixture, Clear Glass
Description
The VBKS200 ¿xture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look. The VBKS200 is also available with a powder coat paint ¿nish.
Specifications
Brand Name | Rab Design Lighting | Item Name | Watertight Fixture |
Type | Direct Light Outlet | Voltage Rating | 120 V |
Fixture Wattage | 200 W | Lamp Type | Incandescent |
Housing Finish | Gray | Lamp Wattage | 200 W |
Lamp Base | E26 Medium | Lens Type | Transparent Glass |
Mounting Type | Wall | Dimensions | 196.85 mm D |
UPC | 061184079206 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |