![emripeledn405](/images/no-image-en.png)
EMERGI-LITE IPELEDN405 FXIT LED VAPOUR TIGHT4ft 5K 5200LM 120V DIM
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | LED Vapor Tight Fixture | Type | Dimmable, Linear |
Voltage Rating | 120 - 277 VAC | Lamp Type | LED |
Series | IPE-LEDN | Lamp Wattage | 40 W |
Color Temperature | 5000 K | Ballast Type | Electronic |
Lens Type | Polycarbonate | Lumens | 5200 lm |
Enclosure Type | IP65 | Mounting Type | Ceiling, Surface or Pendant |
Housing Material | Polycarbonate, Thermoplastic | Dimensions | 48 in L x 6.75 in W |
Standards | Meets IEEE C.62.41-1991, RoHS Compliant |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |