ELITE LIGHTING 4 ft 2-Lamps 54W T5HO 120/277V Elite Lighting Fix Surface Strip, Gray
Description
The OWVS series is a wet location luminaire that is suitable for exposure to areas where water might be a hazard. Common applications include parking garages, schools, industrial facilities, and stairways.
Specifications
Brand Name | Elite Lighting | Item Name | Watertight Fixture |
Type | Direct Light Outlet | Voltage Rating | 120 - 277 V |
Fixture Wattage | 108 W | Lamp Type | T5HO Fluorescent |
Number of Lamps | 2 | Housing Finish | Gray |
Lamp Wattage | 54 W | Lamp Base | G5 Miniature Bi-Pin |
Lens Type | Structured Plastic | Enclosure Type | IP65 |
Mounting Type | Suspended | Dimensions | 50 in L x 168.275 mm W x 135.467 mm H |
Includes | Control Unit | UPC | 847801044228 |
Packages
1 - UNIT - 1 |