ELITE LIGHTING 4 ft 120V-277V 4000K 4000LM OWVS-LED Series Vapor Tight IP65 Wet Location Luminaire with 0-10V Dimming
Description
The OWVS-LED series is a wet location luminaire that is suitable for exposure to areas where water might be a hazard. Common applications include parking garages, schools, industrial facilities, and stairways.
Specifications
Brand Name | Elite Lighting | Item Name | Vapor Tight Fixture |
Type | Wet Location | Voltage Rating | 120 V, 0 - 10 V Dimming |
Lamp Type | LED | Series | OWVS-LED |
Color Temperature | 4000 K | Lumens | 4000 lm |
Enclosure Type | IP65 | Dimensions | 4 ft L |
Application | For Parking Garages, Schools, Industrial Facilities, and Stairways |
Packages
1 - UNIT - 1 |