![keep60781](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687786.jpg?preset=medium)
PHILIPS LIGHTING P60781 60W P60781 Lexan Cylinder Budget Bracket
Description
FEATURES:• CSA Approved• Wall bracket constructed of die-cast aluminum.• Cylindrical globe and 4-1/2" x 6" mounting plates fit over 3" – 4" recessed outlet boxes (lamp not included).
Specifications
Brand Name | Signify | Item Name | Budget Bracket |
Mounting | Wall | Material | Die-Cast Aluminum |
Type | Lexan, Vapor-Resistant, Angled | Dimensions | 4-1/2 x 6 in |
For Use With | 3 - 4 in Recessed Outlet Boxes | Standards | CSA Certified |
UPC | 624290101287 |
Packages
1 - UNIT - 1 |