![keevtwxl11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687891.jpg?preset=medium)
CANLYTE VTWXL11 Vaportight wall mou
Description
Up to 200 watts incandescent (lamp not included). Construction: Vapourtight, fully enclosed and gasketed. Rugged design for locations exposed to moisture, corrosive fumes, non-explosive vapours or non-combustible dusts. All exposed metal parts are weatherproof, corrosion resistant surface hardened and die-cast aluminum. Lamp Socket:Glazed porcelain prewired socket, enclosed with screw on heat resistant clear glass globe. CSA Approved.
Specifications
Brand Name | Philips Lighting | Item Name | Vapor Tight Fixture |
Type | Straight | Voltage Rating | 120 V |
Fixture Wattage | 100 W | Lamp Type | Incandescent |
Lamp Wattage | 100 W | Standards | CSA Certified |
UPC | 624290103779 |
Packages
1 - UNIT - 1 | 20 - SS - 20 |