![iwalsvn40w40k120277dd1fp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164291338.jpg?preset=medium)
STANDARD PRODUCTS 4 ft 40W 120-277V 4000K 5200LM LED Vapor Tight Luminaire, White
Description
The Vapor Tight series is an enclosed luminaire that combines state-of-the-art LED technology with an IP rated vapor tight housing. This luminaire is protected against extreme temperatures, the intrusion of dust and jets of waters projected from any direction. Its durable construction provides protection against harsh environmental conditions and corrosion.FEATURES:- Impact resistant polycarbonate construction- Integrated durable gasket that seals the entire enclosure- UV stabilized lens
Specifications
Brand Name | Standard Products | Item Name | Vapor Tight Fixture |
Type | Dimmable, Narrow | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Fixture Wattage | 40 W | Lamp Type | LED |
DLC | N | DLC Code | PL3G6XCN0DRO |
DLC Class | Premium | DLC Version | 5.0 |
Lamp Wattage | 40 W | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polycarbonate | Lumens | 5200 lm |
Enclosure Type | IP65 | Mounting Type | Pendant/Suspended/Surface |
Housing Material | Polycarbonate | Dimensions | 4 ft L |
Includes | Stainless Steel Clips | Standards | DLC Certified, cULus Listed |
UPC | 069549661974 |
Packages
1 - UNIT - 1 |