THOMAS & BETTS. 4 ft 120/277VAC 5000K 5000LM IPL-LED Series IP65 Linear LED Fixture
Description
FEATURES:• IP65 Rated• Polycarbonate enclosure and lens, vandal resistant and UV stabilized• Rust-proof hardware• Ceiling, surface or pendant mounting• Low profile, less than 4 inch deep• 0-10V dimming standard on all models• 120VAC to 277VAC universal• Certified for wet and damp locations• Expected life of 50 000 hours (L70), CCT 5000K• 5 year Limited Warranty
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | LED Light Fixture | Type | Linear, Dimmable, Rectangular |
Voltage Rating | 120 - 277 VAC, 0 - 10 V Dimming | Fixture Wattage | 47 W |
Lamp Type | LED | Series | IPL-LED |
Amperage Rating | 0.39/0.17 A | Average Life | 50000 hr |
Light Color | White | Color Temperature | 5000 K |
Lens Type | Polycarbonate | Lumens | 5000 lm |
Enclosure Type | IP65 | Mounting Type | Ceiling/Surface/Pendant |
Housing Material | Polycarbonate | Dimensions | 50-3/4 in L x 6-3/4 in W x 3-3/4 in H |
Standards | cUL Listed, Wet, Damp Location Listed | Application | For Institutional, Commercial, Hospitality |
UPC | 624616326547 |
Packages
1 - UNIT - 1 |