THOMAS & BETTS. 4 ft 120/277VAC 5000K 7000LM IPL-LED Series IP65 Linear LED Fixture
Description
FEATURES:• IP65 Rated• Polycarbonate enclosure and lens, vandal resistant and UV stabilized• Rust-proof hardware• Ceiling, surface or pendant mounting• Low profile, less than 4 inch deep• 0-10V dimming standard on all models• 120VAC to 277VAC universal• Certified for wet and damp locations• Expected life of 50 000 hours (L70), CCT 5000K• 5 year Limited Warranty
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | LED Fixture | Type | Linear, Dimmable, Rectangular |
Voltage Rating | 120 - 277 VAC | Lamp Type | LED |
Average Life | 50000 hr | Lumens | 7000 lm |
Enclosure Type | IP65 | Dimensions | 48 in L |
Standards | cUL Listed | Application | For Institutional, Commercial, Hospitality |
UPC | 624616326554 |
Packages
1 - UNIT - 1 |