![ndrvtr800cctgr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/434811255.jpg?preset=medium)
DISTRI-LITE 8-inch 120-347V 3CCT Round Vapour LED Surface Fixture
Description
The all-new NDR Boa flush mount is our compact and powerful offering for all your vapor tight needs. With 35K-4K-5K selectable color temperature and a maximum of 6000 lumens on the 8” and 3500 lumens on the 5 inch model, you won’t find a more powerful punch in such a compact form factor. Easy to wire and install, the Boa’s silicone gasket closure ensures 100% water and dust resistance. The Boa is just as useful for indoors as outdoors applications and has an IP67 rating.
Specifications
Brand Name | NDR Electric | Sub Brand | Boa |
Item Name | Vapor Tight Fixture | Type | Round, Selectable CCT |
Voltage Rating | 120 - 347 V | Fixture Wattage | 55 W |
Lamp Type | LED | Housing Finish | Gray |
Average Life | 50000 hr | Color Temperature | 3500/4000/5000 K |
Lens Type | Plastic | Lumens | 6000 lm |
Enclosure Type | IP67 | Mounting Type | Flush |
Housing Material | PVC | Dimensions | 8.27 in dia x 5.5 in H |
Standards | cETLus Listed, DLC 5.1 Listed, NSF Certified | Application | For Stairwells, Walk-In Refrigerators, Elevator Shafts, Maintenance Areas, Tunnels, Poultry and Hog Buildings, Commercial and Industrial Facilities, Warehouses |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |