![nrldp42871l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12699582.jpg?preset=medium)
PAULUHN 4 ft Long 4 T12 HO Lamps 60W 120-277V 50/60Hz Surface/Ceiling Mount DuraPro Linear Fluorescent Luminaires
Description
Linear Fluorescent Luminaires with 4 number of lamps, 60 W, 120-277 V, 50/60 Hz. It is surface/ceiling mount with T12 HO lamp type, 4 feet length. Features include spring loaded lampholders for linear lamps resist shock and vibration, Neoprene gasket resists petroleum, Extruded aluminium body and cast aluminium end caps.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Pauluhn |
Type | Linear Fluorescent | Voltage Rating | 120 to 277 V |
Lamp Type | F48 T12HO RDC | Ballast Type | T12HO RDC R17d |
Standards | UL 844, UL 1598, CSA | Application | Land Based Drilling, Hazardous Area |
UPC | 662276390768 |
Packages
1 - UNIT - 1 |