Abbotsford
nrldp22811r3

PAULUHN 2 ft Two 120V Lamp Pauluhn Fixture Fluorescent Hazard Location

Inventory
Unavailable for order
Manufacturer:PAULUHN
Manufacturer #:DP2-2811R-3

Description

Hazard location fluorescent fixture.

Specifications

Brand Name Crouse-Hinds Sub Brand Pauluhn™
Item Name Fluorescent Fixture Voltage Rating 120 V
Lamp Type Fluorescent Number of Lamps 2
Dimensions 2 ft

Packages

1 - UNIT - 1