Abbotsford
nrlmp42871l

PAULUHN MP42871L FIXT FLUOR HAZ LOC 4FT 1CEIL MNT HO W LMP

Inventory
Unavailable for order
Manufacturer:PAULUHN
Manufacturer #:MP42871L

Description

Crouse-Hinds EATON Pauluhn™ HazMax MagnaPro MP42871L MP Series Fluorescent Luminaries, (2) F48T12HO Linear Fluorescent Lamp, 120 to 277 VAC at 50/60 Hz, Electrostatically Painted/Polyester Powder Coated Housing. The Pauluhn MagnaPro is a linear fluorescent fixture for Class I, Division 2, Class I, Zone 2 and Class II, Division 2 locations. The MagnaPro features a full length flange on the base of its housing, allowing for direct surface mounting. Constructed of extruded aluminum with T5, T5HO, T8HO and T12HO lamps, the MagnaPro is available in two and four foot length fixtures in 2-, 3- or 4-lamp configurations. An optional emergency battery back-up is also available. Crouse-Hinds EATON Pauluhn™ HazMax MagnaPro Fluorescent Luminaries, Series: MP Series, 120 to 277 VAC at 50/60 Hz, F48T12HO Linear Fluorescent Lamp, 60 W Lamp, R17d Recessed Double Contact Lamp Base, 2 Lamps, Natural Light, Electronic Ballast, Clear Acrylic Lens, NEMA 3R Enclosure, Direct/Flange Mounting, Extruded Copper-Free Aluminum Housing Material, Electrostatically Painted/Polyester Powder Coated Housing Finish, 52 in L x 8.5 in W x 5.8 in H Dimensions.

Specifications

Brand Name Crouse-Hinds Sub Brand Pauluhn
Type Linear Fluorescent Voltage Rating 120 to 277 V
Lamp Type F48 T12HO RDC Ballast Type T12HO RDC R17d
Standards UL 844, UL 1598, CSA Application Land Based Drilling, Hazardous Area
UPC 662276412583

Packages

1 - UNIT - 1