![sat65550](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376915260.jpg?preset=medium)
SATCO LIGHTING 65-550 20W 3CCT LED Adjustable Vapor Tight Fixture, Gray
Description
Satco's LED adjustable vapor tight fixture offers high quality lighting that will work in any number of situations. With the classic vapor tight design upgraded with CCT selectable LED technology, this rugged 20 watt, IP65 rated, durable die-cast aluminum fixture will be the perfect addition to all sorts of environments. From commercial to industrial to agricultural, this fixture is up to the task.
Specifications
Brand Name | Satco Products | Item Name | Vapor Tight Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Finish | Gray |
Average Life | 50000 hr | Light Color | Warm to Cool White |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Glass | Lumens | 1700 - 2000 lm |
Enclosure Type | IP65 | Mounting Type | Surface |
Housing Material | Die-Cast Aluminum | Dimensions | 4.72 in W x 13.19 in H |
Standards | cETLus Listed, RoHS Compliant, FCC Compliant |
Packages
1 - UNIT - 1 |