
SATCO LIGHTING 65-551 20W 120V-277V Vapor Tight LED Fixture, Gray
Description
Satco's 20 watt vapor tight LED fixture offers all the advantages of cost-saving LED light, with the versatility of color selectability. This functional LED comes with an adjustable 90 degree arm, which allows the fixture to be mounted on your ceiling or wall. Choose between red, green, or blue light, with this color selectable fixture rated for 50,000 hours.
Specifications
Brand Name | Satco Products | Item Name | Vapor Tight Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Finish | Gray |
Average Life | 50000 hr | Light Color | Red/Green/Blue |
Color Rendering Index (CRI) | 80 | Lens Type | Glass |
Lumens | 200/500/1000 lm | Enclosure Type | IP65 |
Mounting Type | Surface | Housing Material | Die-Cast Aluminum |
Dimensions | 4.72 in W x 13.19 in H | Standards | cETLus Listed, RoHS Compliant, FCC Compliant |
Application | For Agricultural, Commercial, Industrial |
Packages
1 - UNIT - 1 |