Abbotsford
Final sale
scelvpeled

IPEX 15W Utility Light Wet Location Vapor Tight Fixture

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:277075

Description

Sceptalight LEDs provide exceptional lighting for wet and corrosive environments. They can be used in a variety of commercial and industrial applications where durability and water tightness are required. Sceptalight LEDs have been built from durable materials and tested and certified to the latest luminaire and retrofit standards. Sceptalight LEDs provide over 1000 lumens of light output using only 15W of electricity and are dimmable down to 5%. APPLICATION / USE: Sceptalight LEDs are intended for use with non-metallic conduit systems (PVC), designed and approved for indoor and outdoor applications, NEMA 4X and IP66 rated for wash down and corrosive environments

Specifications

Brand Name Ipex Sub Brand Sceptalight
Item Name Vapor Tight Fixture with Frosted Polycarbonate Globe Type Direct Light Outlet, Symmetric
Voltage Rating 120 VAC, 1 - 10 V Dimming Fixture Wattage 15 W
Lamp Type Not Exchangeable LED Housing Finish White, Matte
Lamp Wattage 15 W Color Temperature 5000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 1000 lm
Mounting Type Ceiling Housing Material Aluminum
Dimensions 127 mm dia x 165.1 mm H Includes Control Unit
UPC 622454810457

Packages

1 - UNIT - 1
Customers who bought this item also bought