IPEX 15W LED Heavy Duty Fixture Light Wet Location 277074
Description
Sceptalight LEDs provide exceptional lighting for wet and corrosive environments. They can be used in a variety of commercial and industrial applications where durability and water tightness are required. Sceptalight LEDs have been built from durable materials and tested and certified to the latest luminaire and retrofit standards. Sceptalight LEDs provide over 1000 lumens of light output using only 15W of electricity and are dimmable down to 5%. APPLICATION / USE: Sceptalight LEDs are intended for use with non-metallic conduit systems (PVC), designed and approved for indoor and outdoor applications, NEMA 4X and IP66 rated for wash down and corrosive environments.
Specifications
Brand Name | Ipex | Sub Brand | Sceptalight |
Item Name | Vapor Tight Fixture with Frosted Polycarbonate Globe | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 VAC, 1 - 10 V Dimming | Fixture Wattage | 15 W |
Lamp Type | Not Exchangeable LED | Housing Finish | White, Matte |
Lamp Wattage | 15 W | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lens Type | Plastic Opal | Lumens | 1000 lm |
Mounting Type | Ceiling | Housing Material | Aluminum |
Dimensions | 152.4 mm L x 127 mm W x 139.7 mm H | Includes | Control Unit |
UPC | 622454809178 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |