
STANPRO 69561 120-347V 3CCT WJM Series GEN 2 LED Jam Jar, Gray
Description
The WJM GEN. 2 LED Industrial luminaire provides an indoor / outdoor solution allowing the user to control the color temperature and power by using the field adjustable integrated switch. This LED jam jar offers 3-in-1 versatile mounting options making it the ideal solution for garages, storage, elevator shafts and industrial areas as well as residential applications.
Specifications
Brand Name | Stanpro | Item Name | Vapor Tight Fixture |
Voltage Rating | 120 - 347 V | Fixture Wattage | 10/21 W |
Lamp Type | LED | DLC | Y |
DLC Code | S-RETSMD | DLC Class | Standard |
DLC Version | 5.1 | Amperage Rating | 0.2 A |
Light Output | 128 lm/W | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Glass | Lumens | 2500 lm |
Enclosure Type | IP65 | Mounting Type | Ceiling, Wall, Threaded Conduit |
Housing Material | Die-Cast Aluminum | Dimensions | 5.83 in W x 13.15 in H |
Standards | RoHS Compliant, UL Listed | Application | For Wet Locations |
UPC | 069549027688 |
Packages
1 - UNIT - 1 |