STANPRO 4 ft 120-277V 4000K 5500LM VN4-L Series LED Vapour Tight Linear Luminaire
Description
The VN4-L is an IP66, IP67, NSF rated sealed 4 foot linear luminaire for use in for both indoor and outdoor applications. Ideal for food processing and beverage plants, refrigerated storage, schools, parking garages.The housing is constructed from a one piece glass reinforced white fiberglass. A closed cell, high temperature poured in place gasket and acetal polyoxymethylene (POM) latches seal the enclosure from most hostile environments. The fixture comes standard with an impact resistant acrylic frosted lens.Stainless steel ceiling mounting brackets and mounting bail brackets for suspended mount included.
Specifications
Brand Name | Stanpro | Item Name | Vapor Tight Fixture |
Type | Dimmable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 54 W | Lamp Type | LED |
Housing Finish | White | Series | VN |
Color Temperature | 4000 K | Lens Type | Acrylic Frosted |
Lumens | 5329 lm | Enclosure Type | IP66, IP67, NEMA 4X |
Mounting Type | Ceiling or Suspended | Housing Material | Glass Reinforced Fiberglass |
Dimensions | 4 ft | Standards | CSAus Certified, NSF Approved |
Application | For Both Indoor and Outdoor Applications and ideal for Food Processing and Beverage Plants, Refrigerated Storage, Schools, Parking Garages |
Packages
1 - UNIT - 1 |