Abbotsford
stnvn8f4t5ho054h

STANPRO VN8F4T5HO054-H 8ft 54W 347V 4-Lamp VN8 Series T5HO Vapour Tight Linear Fluorescent

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:VN8F4T5HO054-H
Documents Documents

Description

The VN8 is a IP67, NSF rated sealed 8 feet linear luminaire for use in for both indoor and outdoor applications. Ideal for food processing and beverage plants, refrigerated storage, schools, parking garages, etc.The housing is constructed from a one piece glass reinforced white fiberglass. A closed cell, high temperature poured in place gasket and polycarbonate latches seal the enclosures from most hostile environments. Clear lens standard.Ceiling mounting brackets included for ceiling or horizontal wall mounting. Bail brackets included for suspended ceiling mount available.

Specifications

Brand Name Stanpro UPC 874046002030

Packages

1 - UNIT - 1