![stnvn8f4t8032w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331036170.jpg?preset=medium)
STANPRO VN8F4T8032-W 8ft 32W 120-277V 4-Lamp VN8 Series T8 Vapour Tight Linear Fluorescent
Description
The VN8 is a IP67, NSF rated sealed 8 feet linear luminaire for use in for both indoor and outdoor applications. Ideal for food processing and beverage plants, refrigerated storage, schools, parking garages, etc.The housing is constructed from a one piece glass reinforced white fiberglass. A closed cell, high temperature poured in place gasket and polycarbonate latches seal the enclosures from most hostile environments. Clear lens standard.Ceiling mounting brackets included for ceiling or horizontal wall mounting. Bail brackets included for suspended ceiling mount available.
Specifications
Brand Name | Stanpro | Item Name | Vapor Tight Fixture |
Type | Linear | Voltage Rating | 120 - 277 V |
Fixture Wattage | 32 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 4 | Housing Finish | White |
Series | VN8 | Lamp Wattage | 32 W |
Ballast Type | Instant Start Electronic | Lens Type | Clear Acrylic Ribbed |
Enclosure Type | IP65, IP66, IP67, NEMA 4X | Mounting Type | Ceiling/Horizontal Wall/Suspended Ceiling |
Housing Material | Glass Reinforced Fiberglass | Dimensions | 8 ft L x 6.77 in W x 4.38 in H |
Includes | Bail Brackets | Standards | CSA C22.2 Number 250, UL1598, NSF Certified |
Application | For Food Processing and Beverage Plants, Refrigerated Storage, Schools, Parking Garages | UPC | 874046002033 |
Packages
1 - UNIT - 1 |