![stnvt4f2t5ho054h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331036185.jpg?preset=medium)
STANPRO 4 ft 54W 347V VT4 Series T5HO 2-Lamp Linear Fluorescent Light Fixture
Description
The VT4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.
Specifications
Brand Name | Stanpro | Item Name | Vapor Tight Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 347 VAC |
Fixture Wattage | 108 W | Lamp Type | T5 Fluorescent |
Number of Lamps | 2 | Housing Finish | White, Matte |
Lamp Wattage | 54 W | Lamp Base | G5 Miniature Bi-Pin |
Ballast Type | Standard Electronic | Lens Type | Transparent Plastic |
Enclosure Type | IP65 | Mounting Type | Suspended, Wall, Ceiling |
Housing Material | Plastic | Dimensions | 1276.35 mm L x 165.1 mm W x 95.25 mm H |
Includes | Control Unit | Application | For Emergency Lighting |
Packages
1 - UNIT - 1 |