
STANPRO 32W 347V VT4 Series T8 2-Lamp Linear Fluorescent Light Fixture
Description
The VT4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.
Specifications
Brand Name | Stanpro | Item Name | Fluorescent Light Fixture |
Type | Linear | Voltage Rating | 347 VAC |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Series | VT4 |
Lamp Wattage | 32 W | Ballast Type | Electronic Program Start |
Lens Type | Reinforced Plastic | Enclosure Type | IP65 |
Mounting Type | Ceiling/Suspended/Wall | Housing Material | Polycarbonate |
Dimensions | 50-1/4 in L x 3-3/4 in W x 6-1/2 in H | Standards | CSA Certified |
Application | For Damp and Wet Locations | UPC | 874046002002 |
Packages
1 - UNIT - 1 |