
STANPRO 69566 4 ft 120-347V 3CCT VTL4-L GEN. 2 LED Vapor Tight
Description
This 4' luminaire ideal for a variety of industrial and commercial applications. Installed either indoors or outdoors, the VTL4-L provides superior light distribution and is intended for environments where moisture and/or dust may be present. Perfect for applications requiring the complete containment of LEDs for easy washability and hose down. The VTL4-L series can withstand reduced temperatures and moderate impact.
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Voltage Rating | 120 - 347 VAC | Fixture Wattage | 30 W, 35 W, 42 W |
Lamp Type | LED | DLC | Y |
DLC Code | S-48IUZM | DLC Class | Premium |
DLC Version | 5.1 | Amperage Rating | 200 mA |
Light Output | 4523/5052/5870 lm/W | Average Life | 54000 hr |
Color Temperature | 3500 K, 4000 K, 5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 4278 - 9001 lm | Enclosure Type | NEMA 4X, IP66 |
Mounting Type | Surface | Housing Material | Polycarbonate |
Dimensions | 45-5/8 in L x 4-5/8 in W | Standards | CSA C22.2 C141-15, ICES-005 |
UPC | 069549027732 |
Packages
1 - UNIT - 1 |